1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IDEAL INDUSTRIES INC.
61-520
Electrical Circuit Tester - Motor Rotation Tester, Maximum of +600 V
MI ITEM #
05517806
MFR #
61-520
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Electrical Testing and Measurement
Electrical Circuit Testers
IDEAL INDUSTRIES INC. 61-520
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IDEAL INDUSTRIES INC.
61-520
Electrical Circuit Tester - Motor Rotation Tester, Maximum of +600 V
MI ITEM #
05517806
MFR #
61-520
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
61-520 3 PHASE ROTATION TESTER
Specifications
Circuit Tester Type
Motor Rotation Tester
Voltage Measurement Range
Maximum of +600 V
Max Voltage Measurement
600 V
Display Type
LED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought