Motion
83-001
Crimper, Ratcheting, Connector Type: Insulated Terminal, Non-Insulated Terminal, Splice
MI ITEM #05517813
MFR #83-001
Price$400.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crimper, Ratcheting, Connector Type: Insulated Terminal, Non-Insulated Terminal, Splice
MI ITEM #05517813
MFR #83-001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$400.85/each

Specifications

Details

  • Connector Type
    Insulated Terminal, Non-Insulated Terminal, Splice
  • Handle Style
    Comfort Grip
  • Ratcheting
    Ratcheting
  • Self Adjusting
    Non-Self Adjusting
  • Wire Gauge Capacity
    22 to 10 AWG

Overview

Mfr description
83-001 RATCHET CRIMP TOOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought