Motion
52402
Screw Extractor or Set - Number of Extractors Included: 1, 7/32 in Maximum Fastener Diameter, 7/64 in Drill Size
MI ITEM #05517868
MFR #52402
Price$5.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor or Set - Number of Extractors Included: 1, 7/32 in Maximum Fastener Diameter, 7/64 in Drill Size
MI ITEM #05517868
MFR #52402

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.87/each

Specifications

Dimensions

  • Drill Size
    7/64 in
  • Max Fastener Diameter
    7/32 in
  • Min Fastener Diameter
    5/32 in

Details

  • Compatible Thread Direction
    Left Hand Thread
  • Individual Extractor Or Set
    Individual Extractor
  • Number Of Extractors Included
    1
  • UPC_NO
    042526524028

Overview

Mfr description
52402 EX-2 SPIRAL SCREW EXTRACT OR BULK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought