Motion
53403
Screw Extractor or Set - Number of Extractors Included: 1, 9/32 in Maximum Fastener Diameter, 5/32 in Drill Size
MI ITEM #05517883
MFR #53403
Your Price$7.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor or Set - Number of Extractors Included: 1, 9/32 in Maximum Fastener Diameter, 5/32 in Drill Size
MI ITEM #05517883
MFR #53403

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.21/each(List $8.28)

Overview

Mfr description
53403 EX-3 SPIRAL SCREW EXTRACT OR

Specifications

  • Drill Size
    5/32 in
  • Individual Extractor Or Set
    Individual Extractor
  • Compatible Thread Direction
    Left Hand Thread
  • Min Fastener Diameter
    7/32 in
  • Max Fastener Diameter
    9/32 in
  • Number Of Extractors Included
    1
  • UPC_NO
    042526534034

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text