Motion
53404
Screw Extractor or Set - Number of Extractors Included: 1, 3/8 in Maximum Fastener Diameter, 1/4 in Drill Size
MI ITEM #05517884
MFR #53404
Your Price$6.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor or Set - Number of Extractors Included: 1, 3/8 in Maximum Fastener Diameter, 1/4 in Drill Size
MI ITEM #05517884
MFR #53404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.51/each(List $9.12)

Overview

Mfr description
53404 EX-4 SPIRAL SCREW EXTRACT OR

Specifications

  • Drill Size
    1/4 in
  • Individual Extractor Or Set
    Individual Extractor
  • Compatible Thread Direction
    Left Hand Thread
  • Min Fastener Diameter
    9/32 in
  • Max Fastener Diameter
    3/8 in
  • Number Of Extractors Included
    1
  • UPC_NO
    042526534041

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought