Motion
2
Locking Pliers - 10 in Overall Length
Mi Item #05517970
MFR #2
Price$32.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - 10 in Overall Length
Mi Item #05517970
MFR #2

Mfr description
02 PLIERS LOCKING 10LW FOR SIZES 5/8 TO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.35/each

Specifications

Dimensions

  • Overall Length
    10 in

Details

  • Adjustment Type
    Adjustment Knob/Screw
  • Handle Style
    Plain
  • Includes Cutter
    Cutter Not Included
  • Maximum Opening Capacity
    1-1/8 in
  • Release Type
    Trigger Release
  • UPC_NO
    038548000022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)