Motion
MS6-LFR-1/2-D7-ERM-AS

FESTO CORPORATION
MS6-LFR-1/2-D7-ERM-AS

529188 MS6-LFR-1/2-D7-ERM-AS FILTER REG
Mi Item #05521793
MFR #MS6-LFR-1/2-D7-ERM-AS
Price$96.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFR-1/2-D7-ERM-AS

529188 MS6-LFR-1/2-D7-ERM-AS FILTER REG
Mi Item #05521793
MFR #MS6-LFR-1/2-D7-ERM-AS

Mfr description
529188 MS6-LFR-1/2-D7-ERM-AS FILTER REG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.62/each

Specifications

Dimensions

  • Weight
    1.93 lbs

Details

  • Accessories
    Mounting Bracket, Pressure Gauge
  • Air Flow
    158.92 scfm
  • Body Material
    Die-cast aluminum
  • Fluid Comp
    Inert gas, Compressed air
  • Maximum Air Flow
    158.92 scfm
  • Maximum Operating Pressure
    20 bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS Compliant
  • Valve Seal Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)