Motion
2460

3M
2460

Masking Tape - 60 yd Long, 1.5000 in Wide, 3.30 mil Thick, Yellow
Mi Item #05521811
MFR #2460
Price$34.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2460

Masking Tape - 60 yd Long, 1.5000 in Wide, 3.30 mil Thick, Yellow
Mi Item #05521811
MFR #2460

Mfr description
91929 2460 ULT GOLD 1-1/2 X 60YD TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Acrylic adhesive offers good, instant adhesion
  • Temperature-resistant, capable of withstanding paint bake operations of up to 300°F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.56/each

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    3.30 mil
  • Weight
    0.442 lb
  • Width
    1.5000 in

Details

  • Adhesion Strength
    8 oz/in
  • Adhesive Material
    Acrylic
  • Application
    Masking for Painting, Automotive Masking, High Temperature Paint Baking, On-line Paint Repair Masking, Paint Application, Paint Baking, Paint Masking, Paint Preparation Masking
  • Backing Material
    Paper
  • Clean Removal
    Not Rated
  • Color
    Yellow
  • Manufacturer Upc Number
    00051111919293
  • Material
    Backing: Flatback Paper, Adhesive: Acrylic
  • Max Operating Temperature
    250 °F
  • Series
    2460
  • Shape
    Continuous Strip
  • Standards Met
    ASM-T D 3330, D 3759, D 3652
  • UPC_NO
    00051111919293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)