Motion
79734844
8 Piece, 1/16 to 5/16", Pin Punch Set Round Shank, Comes in Custom Wood Case
Mi Item #05522217
MFR #79734844
Price$46.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece, 1/16 to 5/16", Pin Punch Set Round Shank, Comes in Custom Wood Case
Mi Item #05522217
MFR #79734844

Mfr description
98-390-8 PUNCH SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.35/each

Specifications

Dimensions

  • Overall Length
    4 in
  • Punch Size
    1/16 - 5/16 in
  • Sizes Included
    1/16, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16

Details

  • Container Type
    Custom Wood Case
  • Number Of Pieces
    8
  • PSC Code
    5120
  • Punch Set Style
    Standard
  • Punch Set Type
    Pin
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)