Motion
749BZ-12RL

L S STARRETT
749BZ-12RL

Electronic Depth Micrometer - Gauge, Range: 0" to 12", Accuracy: ±0.003 (Mic Head)mm, ±0.005 (Rod)mm
MI ITEM #05522318
MFR #749BZ-12RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
749BZ-12RL

Electronic Depth Micrometer - Gauge, Range: 0" to 12", Accuracy: ±0.003 (Mic Head)mm, ±0.005 (Rod)mm
MI ITEM #05522318
MFR #749BZ-12RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
749BZ-12RL 749M SERIES ELECTRONIC

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    12 in
  • Measurement Type
    Electronic
  • Base Length
    4 in
  • Thimble Type
    Ratchet Stop
  • Accuracy
    ±0.003 (Mic Head) mm, ±0.005 (Rod) mm
  • Graduation
    0.001 mm
  • Rod Diameter
    5/32 in
  • Manufacturer Catalog Number
    68854
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text