Motion
3751AZ-6/150

L S STARRETT
3751AZ-6/150

Electronic Height Gage, Max Measurement: 6", Imperial or Metric: Both, Accuracy: 0.001", Material: Stainless Steel
Mi Item #05522320
MFR #3751AZ-6/150
Price$811.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
3751AZ-6/150

Electronic Height Gage, Max Measurement: 6", Imperial or Metric: Both, Accuracy: 0.001", Material: Stainless Steel
Mi Item #05522320
MFR #3751AZ-6/150

Mfr description
3751AZ-6/150 0-6" / 0-150MM HEIGHT GAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$811.68/each

Specifications

Dimensions

  • Resolution
    0.0005 in

Details

  • Accuracy
    0.001 in
  • Battery Type
    CR2032
  • Display Type
    LCD
  • Imperial Or Metric
    Both
  • Manufacturer Catalog Number
    12221
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Maximum Measurement
    6 in
  • Metric Imperial Conversion
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)