Motion
3753A-6/150

L S STARRETT
3753A-6/150

150 Electronic Depth Micrometer, Gauge, Range: 0" to 6", Resolution: 0.01mm, 3-15, 16" Base, CR2032 Battery
Mi Item #05522321
MFR #3753A-6/150
Price$963.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
3753A-6/150

150 Electronic Depth Micrometer, Gauge, Range: 0" to 6", Resolution: 0.01mm, 3-15, 16" Base, CR2032 Battery
Mi Item #05522321
MFR #3753A-6/150

Mfr description
3753A-6/150 ELECTRNIC DIGITAL DEPTH GAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$963.68/each

Specifications

Dimensions

  • Base Length
    3-15/16 in
  • Resolution
    0.01 mm

Details

  • Battery Type
    CR2032
  • Manufacturer Catalog Number
    12258
  • Manufacturer Product Page
  • Maximum Measurement
    6 in
  • Measurement Type
    Electronic
  • Minimum Measurement
    0 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)