Specifications
Dimensions
- Resolution0.0005 in
Details
- Accuracy±0.001 (0" to 12") in, ±0.002 (12" to 14") in
- Battery TypeCR2032
- Data OutputData Output
- Display TypeLCD
- IncludesCR2032 Battery
- MaterialStainless Steel
- Measurement Range1.654 to 15 in
- Metric Imperial ConversionConversion Included
- Thumb RollerIncludes Thumb Roller