Motion
649-1
Steel Square - Spindle Square, Finish: Plain, Graduation: 0.001 in
MI ITEM #05522326
MFR #649-1
List Price$659.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Square - Spindle Square, Finish: Plain, Graduation: 0.001 in
MI ITEM #05522326
MFR #649-1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$659.25/each for your price

Overview

Mfr description
649-1 SPINDLE SQUARE .250" RANGE

Specifications

  • 45 Degree Angle
    No
  • Square Style
    Spindle Square
  • Graduation
    0.001 in
  • Square Set
    Does Not Include Square Set
  • Material
    Steel
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    52080
  • Manufacturer Product Page
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text