Motion
799A-8/200 W/SLC

L S STARRETT
799A-8/200 W/SLC

Digital Caliper, Range: 0 to 8", Accuracy: ±0.001", Resolution: 0.0005", Inner Jaw: 3/4"
MI ITEM #05522329
MFR #799A-8/200 W/SLC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
799A-8/200 W/SLC

Digital Caliper, Range: 0 to 8", Accuracy: ±0.001", Resolution: 0.0005", Inner Jaw: 3/4"
MI ITEM #05522329
MFR #799A-8/200 W/SLC

Mfr description
799A-8/200 W/SLC DIGITAL CALIPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Jaw Depth
    3/4 in
  • Outside Jaw Depth
    2 in
  • Resolution
    0.0005 in

Details

  • Accuracy
    ±0.001 in
  • Display Type
    LCD
  • Includes
    Plastic Case
  • Material
    Stainless Steel
  • Measurement Range
    0 to 8 in
  • Metric Imperial Conversion
    Conversion Included
  • Thumb Roller
    Includes Thumb Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)