Motion
13837506

MA FORD MFG
13837506

Corner Radius End Mill - 138 Series, 3/8 in Mill Diameter, 1-1/4 in Length of Cut, 3 in Overall Length
MI ITEM #05522450
MFR #13837506
Price$74.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
13837506

Corner Radius End Mill - 138 Series, 3/8 in Mill Diameter, 1-1/4 in Length of Cut, 3 in Overall Length
MI ITEM #05522450
MFR #13837506

Mfr description
13837506 E/M 3/8 3FL SE CC CARB 3/8 SH
  • 3 Flute
  • Solid carbide
  • Uncoated or with Fordlube coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.78/each

Specifications

Dimensions

  • Helix Angle
    36 °
  • Length of Cut  
    1-1/4
  • Length Type
    Long
  • Mill Diameter  
    3/8
  • Overall Length
    3
  • Pitch
    Variable
  • Shank Diameter  
    3/8

Details

  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • End Shape
    Square
  • Extended Reach
    None
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Keyway Mill
    No
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    3
  • Series
    138
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute  
    Spiral
  • Variable Helix
    No
  • Variable Index
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)