1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KENNEDY MFG
21040XB
21" 4 DRW TUB LOCK ROLLER CABINET - NEW
MI ITEM #
05522509
MFR #
21040XB
Price
$1,577.37
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
KENNEDY MFG 21040XB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KENNEDY MFG
21040XB
21" 4 DRW TUB LOCK ROLLER CABINET - NEW
MI ITEM #
05522509
MFR #
21040XB
Mfr description
21040XB 21" 4 DRW ROLLER CABINET
Tubular lock keeps contents secure
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,577
.37
/each
Add to Cart
Specifications
Dimensions
Depth
20 in
Height
29.875 in
Weight
128 lbs
Width
21 in
Details
Color
Brown Wrinkle
Finish
Powder Coat Paint
Handle Type
Tubular Steel End Handle
Number Of Drawers
4
UPC_NO
024821753044
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items