1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LYON LLC
1145
Tool Cabinet - 60 in Wide, 24 in Deep, 82 in High, Gray, Top Chest, Number of Shelves: 4
MI ITEM #
05522564
MFR #
1145
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
LYON LLC 1145
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LYON LLC
1145
Tool Cabinet - 60 in Wide, 24 in Deep, 82 in High, Gray, Top Chest, Number of Shelves: 4
MI ITEM #
05522564
MFR #
1145
Mfr description
1145 ALL-WELDED STORAGE CABINET W/4
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
24 in
Height
82 in
Length
60 in
Width
60 in
Details
Color
Gray
Material
Steel
Number Of Shelves
4
Type
Top Chest
Weight Capacity
1450 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items