Motion
855-17-3/16

CRAIG TOOLS
855-17-3/16

Aircraft Counterbore Pilot - 1/2 in Head Dia., 3/16 in Shank Dia.,
MI ITEM #05522654
MFR #855-17-3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAIG TOOLS
855-17-3/16

Aircraft Counterbore Pilot - 1/2 in Head Dia., 3/16 in Shank Dia.,
MI ITEM #05522654
MFR #855-17-3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
855-17-3/16 PILOT CTBR CLEV #884 1/2 X

Specifications

  • Counterbore Type
    Aircraft Counterbore
  • Head Diameter
    1/2 in
  • Shank Diameter
    3/16 in
  • Series
    855

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text