Motion
40TAB09UP4
40 mm Bore, 90 mm OD, 20 mm Width, Open
MI ITEM #05522746
MFR #40TAB09UP4
List Price$926.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40 mm Bore, 90 mm OD, 20 mm Width, Open
MI ITEM #05522746
MFR #40TAB09UP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$926.94/each for your price

Overview

Mfr description
40TAB09UP4 (SINGLE) BALL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.28
  • Manufacturer Upc Number
    4991893584783
  • UPC_NO
    4991893584783
  • Description
    40TAB09U P4 (SINGLE) BALL
  • Weight
    1.37 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text