Motion
ADB3.5 1/4X1/4

LOVEJOY INC
ADB3.5 1/4X1/4

Clamp-On Beam Shaft Coupling - Double Beam, 0.6250 in OD, 1.0000 in Length, Aluminum
MI ITEM #05522756
MFR #ADB3.5 1/4X1/4
Your Price$245.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
ADB3.5 1/4X1/4

Clamp-On Beam Shaft Coupling - Double Beam, 0.6250 in OD, 1.0000 in Length, Aluminum
MI ITEM #05522756
MFR #ADB3.5 1/4X1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$245.91/each(List $282.80)

Overview

Mfr description
ADB3.5-BEAM CP-1/4X1/4
  • Zero backlash design
  • Simple one piece assembly
  • Aluminum material
  • Largest amount of angular misalignment capacity

Specifications

  • Screw Clamp Type
    Clamp Type
  • Bore - Side 1
    0.2500 in
  • Bore - Side 2
    0.2500 in
  • Number Of Beams
    Double Beam
  • Outside Diameter
    0.6250 in
  • Overall Length
    1.0000 in
  • Length Through Bore
    0.2560 in
  • Material
    Aluminum
  • Max Rpm
    10000 rpm
  • Max Angular Misalignment
    7 °
  • Torsional Stiffness
    2584 in-lb/rad
  • Max Parallel Misalignment
    0.008 in
  • Max Axial Misalignment
    ± 0.010 in
  • Screw Thread Size
    M2.5
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Series
    ADB
  • Manufacturer Upc Number
    685144768353
  • UPC_NO
    685144768353

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text