Motion
1822124003

AVENTICS
1822124003

AP6 Female Rod End - M10x1.25 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Steel Material
Mi Item #05523120
MFR #1822124003
Price$41.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1822124003

AP6 Female Rod End - M10x1.25 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Steel Material
Mi Item #05523120
MFR #1822124003

Mfr description
1822124003 ROD EYE M10X1.25 THREAD FOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.48/each

Specifications

Dimensions

  • Rod - Thread Size
    M10x1.25 Thread

Details

  • Hardware Type
    AP6 Female Rod End
  • Manufacturer Product Page
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)