Motion
R480177323

AVENTICS
R480177323

TRB Tie Rod Air Cylinder - 125 mm Bore, 4.0000 in Stroke, 32 mm Rod, 1-14 Male Thread, Single Rod, Basic, MX0 Mount, Adjustable Air Cushions and Elastic Bumpers, 1/2 NPT Ports
MI ITEM #05523345
MFR #R480177323
List Price$1,056.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480177323

TRB Tie Rod Air Cylinder - 125 mm Bore, 4.0000 in Stroke, 32 mm Rod, 1-14 Male Thread, Single Rod, Basic, MX0 Mount, Adjustable Air Cushions and Elastic Bumpers, 1/2 NPT Ports
MI ITEM #05523345
MFR #R480177323

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,056.50/each for your price

Overview

Mfr description
R480177323 CYLINDER
  • According to ISO 15552
  • Ø 125 mm
  • Max. stroke: 2850 mm
  • Robust design
  • Optional: through piston rod, MSS (Modular Sealing System), heat resistant, low friction, silicone-free, ATEX

Specifications

  • Cylinder Type
    Metric
  • Rod Type
    Single Rod
  • Bore Diameter
    125 mm
  • Additional Details
    The cylinders of the TRB series are our proven ISO cylinders with tie rods. They are the classic solution for numerous tasks and applications in nearly all industries – standardized in accordance with ISO 15552, and available in piston diameters from 32 - 125 mm (160 - 320 mm as ITS series).
  • Stroke
    4.000 in
  • Rod Gender
    Male
  • Rod - Thread Size
    1-14 Male Thread
  • Port Size
    1/2 NPT
  • Cushion Type
    Adjustable Air Cushions and Elastic Bumpers
  • Series
    TRB
  • Options Included
    Magnetic Piston, Switch Ready
  • Locking Position
    Without Locks
  • Operating Temperature Range
    -4 to 176 °F
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    UNF
  • Rod Size
    32 mm
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    29 psi
  • Operating Pressure Range
    29 to 145 psi
  • Standards Met
    ISO 15552
  • Mounting Type
    Basic, MX0
  • Seal Kit
    R412012576 Standard, R412012578 Low Friction, R412012577 High Temp, R412012579 Metal Scraper
  • Pivot Pin
    R433012623 with Snap Rings
  • Rod Clevis
    R433012604 Steel
  • Rod Eye
    R433012613 Steel
  • Angled Pivot Bracket Plain
    1825805281
  • Angled Pivot Bracket Ball Joint
    1827001790
  • Flange Mount - MF1/MF2
    1827004861
  • Clevis Mount Detachable Mp2
    1827004862
  • Eye Mount - MP4 (Plain)
    1827004866
  • Eye Mount Mp6 Ball Joint
    1827001625
  • Foot Mounts - MS1
    1827001310
  • Front Trunnion Mount Mt5
    1827001615
  • Rear Trunnion Mount Mt6
    1827001615
  • Center Trunnion Mount Mt4
    1827003997
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text