Overview
Mfr description
H637X025 FLOW METER
Specifications
- Thread StandardNPTF
- Minimum Flow Rate3 scfm
- ActionDirect
- Maximum Flow Rate25 scfm
- Max Operating Temperature240 °F
- Operating MediumAir, Caustic and Corrosive Gas
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data