Motion
2080-M (8)

HEXARMOR
2080-M (8)

Helix Aramid and Steel liner with Foam Nitrile Palm Dip Size M
MI ITEM #05523592
MFR #2080-M (8)
Your Price$26.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2080-M (8)

Helix Aramid and Steel liner with Foam Nitrile Palm Dip Size M
MI ITEM #05523592
MFR #2080-M (8)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.20/each(List $31.44)

Overview

Mfr description
2080M CUT RESISTANT GLOVES
  • Knit: 13-gauge aramid and steel blend shell offering 360° degree cut protection Coating: Flexible foam nitrile palm coating provides superior grip and abrasion resistance EN407 tested for Contact Heat Level 1 Knit wrist helps prevent dirt and debris from entering the glove Silicone-free

Specifications

  • Applications
    General, Industrial
  • Glove Size
    M or Size 8
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A6
  • Coating Outer Shell Material
    Nitrile
  • Lining Material
    Aramid, Steel Blend
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Hand Type
    Right and Left
  • Coating
    Nitrile
  • Coating Material
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Color
    Green/Black
  • Cuff Type
    Knit
  • Knit Gauge
    13g
  • Liner/Shell Material
    Aramid, Steel Blend
  • Length
    11
  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Helix
  • UPC_NO
    812013029301
  • Duty Type
    N/A
  • Manufacturer Upc Number
    815733013872
  • Manufacturer Catalog Number
    2080-M (8)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4X42F
  • Harmonization Code
    6116.10.5520
  • Size
    M
  • Arc Rating
    N/A
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Grip Type
    Dry or Oil
  • Liner Material
    Aramid, Steel Blend
  • Protection Type
    Hand Protection
  • Material
    Aramid, Steel, Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text