Motion
10-VQ110-5M
VALVE, CONNECTOR,C/ROOM (DC)
Mi Item #05523601
MFR #10-VQ110-5M
Price$31.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, CONNECTOR,C/ROOM (DC)
Mi Item #05523601
MFR #10-VQ110-5M

Mfr description
10-VQ110-5M VALVE, CONNECTOR,C/ROOM (DC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.56/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Series
    VQ100
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)