Motion
10FFP50
USA Sealing FF Series Quick Disconnect Couplings Plug - 1/2 in 1/2-14 NPT x 1/2 in 1/2 14f NPT
Mi Item #05524152
MFR #10FFP50
Price$19.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing FF Series Quick Disconnect Couplings Plug - 1/2 in 1/2-14 NPT x 1/2 in 1/2 14f NPT
Mi Item #05524152
MFR #10FFP50

Mfr description
10FFP50 CPLGS,FF MALE HALF
  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.89/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Hex Size
    1.060 in

Details

  • Adapter Type
    MALE 16028-10 TAR1/2'NPT
  • Both Ends Style/Type
    NPT X NPT
  • Description Keyword
    1/2 in 1/2-14 NPT x 1/2 in 1/2 14f NPT
  • End 1 Style
    NPT
  • End 1 Thread
    1/2-14
  • End 2 Style
    NPT
  • End 2 Thread
    1/2 14f
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)