Motion
MOCC51-16-A CLAMP OLDHAM COUPLING HUB

RULAND MANUFACTURING CO
MOCC51-16-A CLAMP OLDHAM COUPLING HUB

Ruland MOCC51-16-A - Oldham Coupling Hub, Clamp Style with Keyway, Bore 16mm, Keyway 5mm, OD 50.8mm, L 59.7mm, 2024 or 7075 Aluminum
MI ITEM #05525005
MFR #MOCC51-16-A CLAMP OLDHAM COUPLING HUB
Price$126.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MOCC51-16-A CLAMP OLDHAM COUPLING HUB

Ruland MOCC51-16-A - Oldham Coupling Hub, Clamp Style with Keyway, Bore 16mm, Keyway 5mm, OD 50.8mm, L 59.7mm, 2024 or 7075 Aluminum
MI ITEM #05525005
MFR #MOCC51-16-A CLAMP OLDHAM COUPLING HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.96/each

Specifications

Dimensions

  • Length Through Bore
    0.8190 in
  • Outside Diameter
    2 in

Details

  • Material
    2024 or 7075 Aluminum
  • Operating Temperature Range
    -23 °C to 148 °C
  • Series
    MOCC
  • UPC_NO
    63452911669

Overview

Mfr description
MOCC51-16-A CLAMP OLDHAM COUPLING HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought