Motion
SPB16OPN-L4L

THOMSON (ALTRA)
SPB16OPN-L4L

Super Linear Guide Round Shaft Pillow Block - Open, 1.0000 in Shaft Diameter, 2.6300 in Overall Length
Mi Item #05525050
MFR #SPB16OPN-L4L
Price$626.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SPB16OPN-L4L

Super Linear Guide Round Shaft Pillow Block - Open, 1.0000 in Shaft Diameter, 2.6300 in Overall Length
Mi Item #05525050
MFR #SPB16OPN-L4L

Mfr description
SPB-16-0PN-L4L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$626.47/each

Specifications

Dimensions

  • Overall Height
    2.00 in
  • Overall Length
    2.6300 in
  • Overall Width
    2.6300 in
  • Shaft Diameter
    1.0000 in

Details

  • Dynamic Load Capacity
    780 lbf
  • Housing Type
    Open
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    185 °F
  • Pillow Block Type
    Linear Pillow Block
  • Technical Specifications
  • UPC_NO
    662486559757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)