Motion
SUC206-30MM

IPTCI BEARINGS
SUC206-30MM

Insert Ball Bearing - 30 mm Bore
MI ITEM #05525089
MFR #SUC206-30MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SUC206-30MM

Insert Ball Bearing - 30 mm Bore
MI ITEM #05525089
MFR #SUC206-30MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SUCST206-30MM TAKE-UP

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Duty Type
    Standard Duty
  • Closure Type
    Dual Seals (B-Type)
  • Bearing Material
    Stainless Steel
  • Grease Type
    H1 Food Grade Grease
  • Manufacturer Catalog
  • Weight
    0.75 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text