Motion
INS-GT-108-CR-LL MOD (RESALE)

DODGE
INS-GT-108-CR-LL MOD (RESALE)

Ball Insert Bearing - 1.5000 in Bore Diam., 3.1500 in OD, 1.8400 in Width, Adapter Mount Locking
MI ITEM #05525136
MFR #INS-GT-108-CR-LL MOD (RESALE)
Price$657.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-GT-108-CR-LL MOD (RESALE)

Ball Insert Bearing - 1.5000 in Bore Diam., 3.1500 in OD, 1.8400 in Width, Adapter Mount Locking
MI ITEM #05525136
MFR #INS-GT-108-CR-LL MOD (RESALE)

Mfr description
079233 INS-GT-108-CR-MOD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$657.61/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    3.1500 in
  • Overall Width
    1.8400 in

Details

  • Locking Device
    Adapter Mount
  • Product Type
    Ball Insert Bearings
  • Type Of Bearing
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)