Motion
78072727987

NORTON ABRASIVES
78072727987

Metalite Narrow Belt - 36 Grit, Aluminum Oxide Material, Cotton Backing Material, 48 in Belt Length, 6 in Belt Width, 20 Per Pack
MI ITEM #05525220
MFR #78072727987
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727987

Metalite Narrow Belt - 36 Grit, Aluminum Oxide Material, Cotton Backing Material, 48 in Belt Length, 6 in Belt Width, 20 Per Pack
MI ITEM #05525220
MFR #78072727987

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78072727987 6 X 48 36 GRIT BELT
  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-wt. cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
  • Good choice for metalworking applications where initial price is the main concern
  • 36-80 grit recommended for roughing to intermediate applications
  • Made in USA

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    36
  • Belt Length
    48 in
  • Belt Width
    6 in
  • Backing Material
    Cotton
  • Backing Weight
    X
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought