Motion
78072771000

NORTON ABRASIVES
78072771000

Metalite File Belt - P60 Grit, Heat Treated Aluminum Oxide Material, Cotton Backing Material, 18 in Belt Length, 1/4 in Belt Width
Mi Item #05525291
MFR #78072771000
Price$1.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072771000

Metalite File Belt - P60 Grit, Heat Treated Aluminum Oxide Material, Cotton Backing Material, 18 in Belt Length, 1/4 in Belt Width
Mi Item #05525291
MFR #78072771000

Mfr description
78072771000 1/4"X18" 6OGRIT ALUM. OX.
  • P-graded premium aluminum oxide abrasive for consistent, cool cut
  • Durable resin coating for excellent grain retention and product life
  • Strong, semi-flexible X-wt. cotton waterproof backing for moderate to light pressure applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.49/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    18 in
  • Belt Width
    1/4 in

Details

  • Abrasive Material
    Heat Treated Aluminum Oxide
  • Application
    Carbon Steel, Stainless Steel, Tool and Cutter Grinding
  • Backing Material
    Cotton
  • Grit FEPA
    P60
  • Grit Number
    P60
  • Manufacturer Stock Number
    78072771000
  • Package Quantity
    50
  • Product Types
    File Belt
  • UPC_NO
    78072771000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)