Motion
7 X 36 RE
Round Belt - 914 mm Cord Size, 36.0000 in Overall Length, Black
Mi Item #05525305
MFR #7 X 36 RE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 914 mm Cord Size, 36.0000 in Overall Length, Black
Mi Item #05525305
MFR #7 X 36 RE

Mfr description
8820-1843 7/16 X 36 ROUND BELT
  • Continuous construction for continuous performance. Round Endless Belts from Gates are designed for 1/4-turn or twisted drives, serpentine drives, power turn, and line shaft conveyors and commercial sewing machines.
  • Minimal stretch for minimum take-up requirements.
  • No splice for added durability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Size
    914 mm
  • Outside Diameter  
    0.4375 in
  • Overall Length  
    36.0000 in

Details

  • Band Type
    Belting
  • Color
    Black
  • Manufacturer Catalog Number
    88201843
  • Material
    Gates Proprietary Compound
  • Outside Circumference
    38.75 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)