Motion
CDQ2B125-150DCZ-A73Z

SMC CORP OF AMERICA
CDQ2B125-150DCZ-A73Z

Compact Cylinderinder, CQ2-Z
Mi Item #05525388
MFR #CDQ2B125-150DCZ-A73Z
Price$352.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B125-150DCZ-A73Z

Compact Cylinderinder, CQ2-Z
Mi Item #05525388
MFR #CDQ2B125-150DCZ-A73Z

Mfr description
CDQ2B125-150DCZ-A73Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.15/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Stroke
    150 mm

Details

  • Auto-Switch
    Reed, 24VDC max, 100VAC max, LED, Lead Wire, Vertical
  • Compact Cylinder Type
    Large Bore
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)