Motion
NCQ2B160-125DCZ

SMC CORP OF AMERICA
NCQ2B160-125DCZ

Compact Cylinder - Standard Type, 160 mm Bore, 125 mm Stroke
Mi Item #05525390
MFR #NCQ2B160-125DCZ
Price$408.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2B160-125DCZ

Compact Cylinder - Standard Type, 160 mm Bore, 125 mm Stroke
Mi Item #05525390
MFR #NCQ2B160-125DCZ

Mfr description
NCQ2B160-125DCZ CYLINDER
  • Compact, double acting, single rod, large bore
  • Bore size (mm): 125, 140, 160
  • Standard stroke (mm): 10 through 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.82/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Stroke
    125 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)