Motion
EE1802NFX6

LIFT-ALL
EE1802NFX6

2" X 6' EYE & EYE 1-PLY FLAT EYES WEBMASTER 1600 NYLON WEB SLING
Mi Item #05525470
MFR #EE1802NFX6
Price$18.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE1802NFX6

2" X 6' EYE & EYE 1-PLY FLAT EYES WEBMASTER 1600 NYLON WEB SLING
Mi Item #05525470
MFR #EE1802NFX6

Mfr description
EE1-802-NF X 6 WEB SLING
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.71/each

Specifications

Dimensions

  • Sling Length
    6 ft
  • Weight
    1.14 lbs
  • Width
    2 in

Details

  • Basket Capacity 90
    6400 lbs
  • Choker Capacity
    2500 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886124915
  • Material
    NYLON
  • Nominal Break Strength
    n/a lbs
  • Plies
    1
  • Product Class
    0P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886124915
  • Vertical Capacity 90
    3200 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)