Motion
HPC-125
Cam Follower - 125 mm Roller Dia, 76 mm Roller Width, 48 mm Stud Dia, 105 mm Stud Length, Sealed, Carbon Steel Material
Mi Item #05525714
MFR #HPC-125
Price$728.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 125 mm Roller Dia, 76 mm Roller Width, 48 mm Stud Dia, 105 mm Stud Length, Sealed, Carbon Steel Material
Mi Item #05525714
MFR #HPC-125

Mfr description
HPC-125 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$728.66/each

Specifications

Dimensions

  • Roller Diameter  
    125 mm
  • Roller Width  
    76 mm
  • Stud Diameter  
    48 mm
  • Stud Length  
    105 mm
  • Thread Length
    60 mm
  • Thread Size
    M48 x 5
  • Weight
    8.48 kg

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009508000
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)