Motion
36556
Corner Radius End Mill - ZH1C Series, 0.4375 in Mill Diameter, 1.0000 in Length of Cut, 2.0000 in, 69.85 mm Overall Length
Mi Item #05526551
MFR #36556
Price$188.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - ZH1C Series, 0.4375 in Mill Diameter, 1.0000 in Length of Cut, 2.0000 in, 69.85 mm Overall Length
Mi Item #05526551
MFR #36556

Mfr description
36556 SER ZH1C 7/16 TI-A WELDON FLAT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.19/each

Specifications

Dimensions

  • Corner Radius  
    0.0200 in;0.51 mm
  • Helix Angle
    38°-41 °
  • Length of Cut  
    1.0000 in
  • Mill Diameter  
    0.4375 in
  • Overall Length
    2.0000 in, 69.85 mm
  • Shank Diameter  
    0.4375 in

Details

  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0.000/-0.050 mm, +0.0000/-0.0020 in
  • End Type
    Corner Radius
  • Finish Coating
    AlTiN, Ti-NAMITE-A
  • Flute Type
    Spiral
  • Number Of Flutes  
    4
  • Series
    ZH1C
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Weldon (Drive Flat)
  • Spiral Direction
    Right
  • Variable Helix
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)