Motion
03S03150TAP
8 mm Mill Diameter, 2 Flutes, 20 mm Length of Cut
Mi Item #05526561
MFR #03S03150TAP
Price$69.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 mm Mill Diameter, 2 Flutes, 20 mm Length of Cut
Mi Item #05526561
MFR #03S03150TAP

Mfr description
48682 SER 3M ENDMILL 8MM TI-A 03S03150
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.84/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    20 mm
  • Mill Diameter  
    8 mm
  • Shank Diameter  
    8 mm

Details

  • Number Of Flutes  
    2
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)