Motion
03S03937TAP
10 mm Mill Diameter, 2 Flutes, 22 mm Length of Cut
Mi Item #05526562
MFR #03S03937TAP
Price$118.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 mm Mill Diameter, 2 Flutes, 22 mm Length of Cut
Mi Item #05526562
MFR #03S03937TAP

Mfr description
48684 SER 3M ENDMILL 10MM TI-A 03S03937
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.27/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    22 mm
  • Mill Diameter  
    10 mm
  • Shank Diameter  
    10 mm

Details

  • Number Of Flutes  
    2
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)