Motion
03S04724TAP
12 mm Mill Diameter, 2 Flutes, 25 mm Length of Cut
MI ITEM #05526563
MFR #03S04724TAP
Price$115.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 mm Mill Diameter, 2 Flutes, 25 mm Length of Cut
MI ITEM #05526563
MFR #03S04724TAP

Mfr description
48686 SER 3M ENDMILL 12MM TI-A 03S04724
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.52/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    25 mm
  • Mill Diameter  
    12 mm
  • Shank Diameter  
    12 mm

Details

  • Number Of Flutes  
    2
  • Straight Or Spiral Flute  
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)