Motion
66252836548

NORTON ABRASIVES
66252836548

Grade: Medium, Grit Number: 80, Wheel Diameter: 6 in, Maximum RPM: 4140 rpm
Mi Item #05526851
MFR #66252836548
Price$69.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252836548

Grade: Medium, Grit Number: 80, Wheel Diameter: 6 in, Maximum RPM: 4140 rpm
Mi Item #05526851
MFR #66252836548

Mfr description
66252836548 6 X 1/2 X 1/2 38A80-KVBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.92/each

Specifications

Dimensions

  • Arbor Hole Size
    1/2 in
  • Arbor Size
    1/2 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Grit Number
    80
  • Material
    Aluminum Oxide
  • Max Rpm
    4140 rpm
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)