Motion
66252837732

NORTON ABRASIVES
66252837732

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 6 in, Maximum RPM: 4140 rpm
MI ITEM #05526852
MFR #66252837732
List Price$134.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252837732

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 6 in, Maximum RPM: 4140 rpm
MI ITEM #05526852
MFR #66252837732

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$134.31/each for your price

Overview

Mfr description
66252837732 6X3/4X1-1/4 32A46-KVBE TYPE
  • Exceedingly strong, sharp monocrystalline aluminum oxide grain, often used in precision production medium to heavy stock removal applications
  • The most versatile vitrified bond, especially recommended for toolroom, cylindrical, and surface grinding
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
  • Particularly suited for grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate to heavy feed rates
  • Outstanding form holding

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    3/4 in
  • Center Hole Diameter
    1-1/4 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 12
  • Grit Number
    46
  • Grade
    Coarse
  • Max Rpm
    4140 rpm
  • UPC_NO
    66252837732
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought