Motion
66252940202

NORTON ABRASIVES
66252940202

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 80, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
Mi Item #05526856
MFR #66252940202
Price$245.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252940202

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 80, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
Mi Item #05526856
MFR #66252940202

Mfr description
66252940202 7 X 1/2 X 1-1/4 5SG80-KVS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$245.63/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    7 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    7 in
  • Overall Thickness
    1/2 in
  • Wheel Diameter
    7 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Application
    Stock Removal, Surface Grinding, Tool, Cutter Grinding, Tool Sharpening
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    80
  • Max Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)