Motion
66252941203

NORTON ABRASIVES
66252941203

Grade: Coarse, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #05526857
MFR #66252941203
Price$77.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252941203

Grade: Coarse, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #05526857
MFR #66252941203

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$77.15/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Purple
  • Grade
    Coarse
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • Wheel Type
    Type 1

Overview

Mfr description
66252941203 7 X 1/2 X 1-1/4 32A46-FVBEP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought