Motion
66252942217

NORTON ABRASIVES
66252942217

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
Mi Item #05526859
MFR #66252942217
Price$158.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252942217

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
Mi Item #05526859
MFR #66252942217

Mfr description
66252942217 7 X 3/4 X 1-1/4 32A60-I8VBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.57/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    7 in
  • Face Rim Width
    1-1/2 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    7 in
  • Overall Thickness
    3/4 in
  • Recess Diameter
    2-3/4 in
  • Wheel Diameter
    7 in
  • Wheel Thickness
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Vitrified Bond, Sharp Monocrystalline Aluminum Oxide Grain, Minimal Dressing, Fast And Cool Grinding
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Bond Type
    Vitrified
  • For Use With
    Cylindrical Grinder, Surface Grinder
  • Form Type
    Type 5
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • Specification
    32A60-IVBE
  • Tool Comp
    Cylindrical Grinder, Surface Grinder
  • Wheel Hardness
    I
  • Wheel Type
    Type 05
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)