Motion
66252942848

NORTON ABRASIVES
66252942848

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #05526860
MFR #66252942848
List Price$804.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252942848

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #05526860
MFR #66252942848

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$804.99/each for your price

Overview

Mfr description
66252942848 7X1-1/2X5 39C60-IVK ME28214
  • Sharp high-purity green silicon carbide abrasive for non steel applications
  • Superior vitrified bond specially engineered to maximize the life of silicon carbide abrasives
  • Use to grind carbide cutting tools, titanium, metal matrix composites ,and plasma sprayed materials
  • Many popular sizes and shapes in stock now
  • Made in USA in ISO certified facility

Specifications

  • Wheel Diameter
    7 in
  • Wheel Thickness
    1-1/2 in
  • Center Hole Diameter
    5 in
  • Material
    Silicon Carbide
  • Wheel Type
    Type 02
  • Grit Number
    60
  • Grade
    Medium
  • Max Rpm
    3600 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought