Motion
66253044094

NORTON ABRASIVES
66253044094

Grade: Medium, Grit Number: 60, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
Mi Item #05526861
MFR #66253044094
Price$294.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253044094

Grade: Medium, Grit Number: 60, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
Mi Item #05526861
MFR #66253044094

Mfr description
66253044094 8 X 1/2 X 1-1/4 5SG60-KVS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$294.11/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Wheel Diameter
    8 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)