Motion
66253464995

NORTON ABRASIVES
66253464995

Cylindrical Wheels - 16 in Wheel Dia., 2 in Wheel Thickness, 5 in Center Hole, 46 Grit
MI ITEM #05526881
MFR #66253464995
List Price$1,699.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253464995

Cylindrical Wheels - 16 in Wheel Dia., 2 in Wheel Thickness, 5 in Center Hole, 46 Grit
MI ITEM #05526881
MFR #66253464995

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,699.63/each for your price

Overview

Mfr description
66253464995 16 X 2 X 5 32A46-J8VBE TYPE
  • Sharp monocrystalline 32A aluminum oxide purple grain is the industry's most versatile abrasive
  • The most versatile vitrified bond, especially recommended for toolroom, cylindrical, and surface grinding
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
  • Outstanding form holding
  • Better choice for medium to heavy stock removal

Specifications

  • Wheel Diameter
    16 in
  • Wheel Thickness
    2 in
  • Center Hole Diameter
    5 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 01
  • Grit Number
    46
  • Grade
    Coarse Grit
  • Max Rpm
    2030 rpm
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought